text.skipToContent text.skipToNavigation
Dear visitor, within some product descriptions the text is duplicated. This is an error we are working on, the information you see is correct. We apologize for this inconvenience.

Adjusting ring with hex socket set screws with cup point DIN ≈705A Free-cutting steel with ISO 4029 50

  1. ART NR 37810.500.001
  2. EAN 8715492771162
  3. UBB 950356015418
  4. UNSPSC 31161807

Price per 
-


Package: 5
Full Box only
d1 50
Diameter (mm) 50
Info
  • These adjusting rings are equipped with hex socket set screws to ISO 4029 (DIN 916).
  • Adjusting rings d1 ≤ 70 are provided with one set screw, rings with larger diameter are provided with two set screws.
Extra info with ISO 4029
Material Free-cutting steel
BS - /4168-5
NF - /E27-183
DIN ≈705A
  1. Select other sizes

Specifications

b (js14) 18
d2 (h13) 80
d3 M10