text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days. The Central Warehouse is closed May 25 - we recommend placing orders in advance to avoid additional delays.*

Milwaukee Dop 3/8˝ FOUR FLAT 20 mm


Article number 9D430848
Wrench width (mm) 20
Total length (mm) 30
Head width (mm) 227
Brand Milwaukee
Weight per piece (g) 79
Commodity code
Packed per 1

Specifications

Wrench width (mm) 20
Total length (mm) 30
Head width (mm) 227
Brand Milwaukee
Weight per piece (g) 79
Commodity code

Article numbers

Article number 9D430848
EAN 4058546377908
UBB 500732310650
UNSPSC 27110000
Manufacturer article nr  4932479996
Do not close this page. This message will disappear, when the page is fully loaded.