text.skipToContent text.skipToNavigation

3M VHB tape 12MMX33M

  1. ART NR 1K801838
  2. EAN 4001895593796
  3. UBB 500667720675
  4. UNSPSC 31201500
  5. Manufacturer article nr  4905P12

Price per 
-


Package: 1

3M™ VHB™ Tape 4905 is a clear, 0.5mm thick, acrylic VHB tape. It is colourless making it ideal for bonding transparent materials or for applications where a coloured bond line is unacceptable.

Transperent, 0.5 mm, general purpose acrylic adhesive and firm acrylic foam core Pressure sensitive adhesive bonds on contact to provide immediate handling strength Virtually invisible fastening keeps surfaces smooth, even edges are invisible due to it's transparency Superior outdoor performance, UV and solvent resistance High aging resistance High dynamic stress absorption reduces vibration and impact stress High dynamic stress absorption reduces vibration and impact stress Eliminate drilling, grinding, refinishing, screwing, welding and clean-up Clear material is ideal for joining transparent material Designed for indoor and outdoor use

Width (mm) 12