text.skipToContent text.skipToNavigation

3M Cutting wheel T41 178MMX2MM

View the stock level of Fabory Wednesbury
/ Price per 
-

Article number 4P188882
Diameter (mm)
Arbor size (mm) 22.2
Thickness disk (mm) 2
Type nr. T41
Packed per 1

Specifications

Diameter (mm) 180
Arbor size (mm) 22.2
Thickness disk (mm) 2
Type nr. T41

Article numbers

Article number 4P188882
EAN 4046719185962
UBB 500654282408
UNSPSC 31191500