text.skipToContent text.skipToNavigation

3M Cubitron II Sanding belt 60+ 75X2000MM

  1. ART NR 2P772921
  2. EAN 4046719881468
  3. UBB 500679136522
  4. UNSPSC 31191500
  5. Manufacturer article nr  94730692

Price per 
-


Package: 1

3M™ Cubitron™ ll Cloth Belt 947A features Precision Shaped Grain on a X-weight, poly-cotton backing. Our 974A belts are resin bonded for improved heat resistance and are recommended to be used dry.

Color Orange
Width (mm) 75
Grits 60+
Length (L) (mm) 2000
Type 947A