text.skipToContent text.skipToNavigation
‘Due to import issues, some orders from Holland stock are seeing a delay. We are working hard to minimise this’

3M Cubitron II Sanding belt 50X1220MM P80+

  1. ART NR 3X958254
  2. EAN 4054596153844
  3. UBB 500685237082
  4. UNSPSC 31191500
  5. Manufacturer article nr  94797561

Price per 
-


Package: 1

3M™ Cubitron™ ll Cloth Belt 947A features Precision Shaped Grain on a X-weight, poly-cotton backing. Our 974A belts are resin bonded for improved heat resistance and are recommended to be used dry.

Width (mm) 50
Grits 80+
Length (L) (mm) 1220
Type 947A