text.skipToContent text.skipToNavigation
‘Due to import issues, some orders from Holland stock are seeing a delay. We are working hard to minimise this’

3M Cubitron II Sanding belt 150X2000MM P120+

  1. ART NR 0E079661
  2. EAN 4054596677814
  3. UBB 500685216037
  4. UNSPSC 31191500
  5. Manufacturer article nr  94793913

Price per 
-


Package: 1

3M™ Cubitron™ ll Cloth Belt 947A features Precision Shaped Grain on a X-weight, poly-cotton backing. Our 974A belts are resin bonded for improved heat resistance and are recommended to be used dry.

Width (mm) 150
Grits 120+
Length (L) (mm) 2000
Type 947A