text.skipToContent text.skipToNavigation

3M Cubitron II Sanding belt 100X8000MM P80+

  1. ART NR 0U704585
  2. EAN 4054596201064
  3. UBB 500685208604
  4. UNSPSC 31191500
  5. Manufacturer article nr  94733423

Price per 
-


Package: 1

3M™ Cubitron™ ll Cloth Belt 947A features Precision Shaped Grain on a X-weight, poly-cotton backing. Our 974A belts are resin bonded for improved heat resistance and are recommended to be used dry.

Width (mm) 100
Grits 80+
Length (L) (mm) 8000
Type 947A