text.skipToContent text.skipToNavigation

3M Anti-fatigue mat 25MMX18,3M

  1. ART NR GPZW253M
  2. EAN 5010027139824
  3. UBB 500614683315
  4. UNSPSC 27110000
  5. Manufacturer article nr  GPZW25

Price per 
-


Package: 1

3M™ Safety-Walk™ Slip Resistant General Purpose Tape 600 Series is a mineral-coated, abrasive material adhered by a durable resin to a pressure-sensitive adhesive backed plastic film. It provides an effective slip resistant surface in light to heavy shoe-traffic areas. Primarily for use on dry, wet, oily floors in industrial and commercial applications with intensive pedestrian or light vehicle traffic such as: corridors, production and storage rooms, ramps, stairways, ladders, footplates on machines and emergency exits. Available in a variety of colours and sizes.

Anti-slip tape for light to heavy shoe-traffic areas High quality abrasive particles to ensure long-lasting friction in any application Highly durable surface withstands the rigors of equipment traffic Low-profile design helps reduce trip hazard High performance pressure-sensitive adhesive for easy application Applications: flat surfaces, steps, stairways, entrances, ramps, ladders, lawn equipment, snowmobiles, scooters, construction machinery and vehicles

Color Black
Content (pcs) 1
Weight (g) 436.575