text.skipToContent text.skipToNavigation

120

  1. ART NR 80654FIS
  2. EAN 4006209806548
  3. UBB 500616689898
  4. UNSPSC 31162103
  5. Manufacturer article nr  80654

Price per 
-


Package: 1

Advantages - Complete fixing sets allow for quick and easy installation. - The universal plug UX can be used in all solid, hollow and board materials, thus offering a high level of flexibility. - Flanged nuts and collar sleeves made of high-strength nylon are resistant to ageing and chemicals, and guarantee a long-lasting fixing that will not damage the ceramics. - Cover caps with a high-quality chrome finish ensure the fixture remains visually attractive for a long period of time.

Functioning - The rimless UX is suitable for pre-positioned and push-through installation. - Screwing in the screw causes the UX to expand in the solid building material and to knot within the cavity. - Maximum load-bearing capacity is only achieved when the screw is screwed in so far that the spanner flat lies on the plug rim. - Tiles and plaster are not classed as load-bearing base materials.

Info
  • Allowable load in kN at the largest possible screw diameter, (values in bold print), and a correct mounting of the wall plug in a supporting surface.
  • Allowable load includes the safety factor 7.

Specifications