text.skipToContent text.skipToNavigation

Yokota Screwdriver with hammermechanism


Article number YD-600SZYO
Diameter
Machine weight (kg) 0.95
Max. operation pressure (bar) 6.3
Sound power level 101
Tool insertion 1/4 inch
Idle rotational speed (1/min) 7500
Vibrations (m/s²) 6.6
Packed per 1

Specifications

Diameter 6.5 mm
Machine weight (kg) 0.95
Max. operation pressure (bar) 6.3
Sound power level 101
Tool insertion 1/4 inch
Idle rotational speed (1/min) 7500
Vibrations (m/s²) 6.6
Size bit insertion 1/4
Device side air inlet R 1/4 inch
Max. loosening torque (Nm) 37
Max. tightening torque (Nm) 37
Max. sound pressure level 90
Max. thread size (metric) 6
Required air volume 5
Sound uncertainty (dB(A)) 3
Sound standard ISO 15744
Brand Yokota
Weight per piece (g) 1047.375
Commodity code
Type Recht

Article numbers

Article number YD-600SZYO
EAN 8717981000708
UBB 500619097552
UNSPSC 27111701
Manufacturer article nr  YD-600SZ
Do not close this page. This message will disappear, when the page is fully loaded.