text.skipToContent text.skipToNavigation

Yokota Impulse Wrench 3/8 13-22Nm


Yokota impulse wrenches are widely used for tightening jobs in the assembly industry, where accurate torque tolerances are necessary. Impulse tools are light, powerful, small and very importantly, have no kick-back. Pistol model with double chamber airmotor. Extremely low weight and adapted for use with non-lubricated air.

Article number YLA60EYOK
Diameter
Machine weight (kg) 0.78
Max. operation pressure (bar) 6.3
Tool insertion 3/8 inch
Idle rotational speed (1/min) 4000
Packed per 1

Specifications

Diameter 6.5 mm
Machine weight (kg) 0.78
Max. operation pressure (bar) 6.3
Tool insertion 3/8 inch
Idle rotational speed (1/min) 4000
Vibrations (m/s²) < 2.5
Device side air inlet R 1/4 inch
Max. loosening torque (Nm) 22
Max. tightening torque (Nm) 13
Attract torque adjustable Yes
Max. sound pressure level 71
Impulse driver Yes
Max. thread size (metric) 6
Required air volume 5
Sound uncertainty (dB(A)) 3
Sound standard ISO 15744
Brand Yokota
Weight per piece (g) 800
Commodity code

Description

Yokota impulse wrenches are widely used for tightening jobs in the assembly industry, where accurate torque tolerances are necessary. Impulse tools are light, powerful, small and very importantly, have no kick-back. Pistol model with double chamber airmotor. Extremely low weight and adapted for use with non-lubricated air.

Article numbers

Article number YLA60EYOK
EAN 8717981265169
UBB 500619101834
UNSPSC 27112713
Manufacturer article nr  YLA60E
Do not close this page. This message will disappear, when the page is fully loaded.