text.skipToContent text.skipToNavigation
Due to Ascension Day, our central warehouse will be closed on Thursday, May 14 and Friday, May 15. We recommend placing orders in advance to ensure on-time delivery.

Wilke Insert lathe tool DIN 4981 ISO7 16 x 10 mm right


Article number 7J623310
Width 16
Design Other
Height 10
Total length (mm) 110
Brand Wilke
Weight per piece (g) 120
Commodity code
Packed per 5
Full Box only

Specifications

Width 16
Design Other
Height 10
Total length (mm) 110
Brand Wilke
Weight per piece (g) 120
Commodity code

Article numbers

Article number 7J623310
EAN 4030456153032
UBB 500583137715
UNSPSC 27112809
Manufacturer article nr  124981R1610P253
Do not close this page. This message will disappear, when the page is fully loaded.