text.skipToContent text.skipToNavigation

Wilke Insert lathe tool DIN 4981 ISO7 16 x 10 mm left


Article number 3F683370
Width 16
Design Other
Height 10
Total length (mm) 110
Brand Wilke
Weight per piece (g) 120
Commodity code
Packed per 5
Full Box only

Specifications

Width 16
Design Other
Height 10
Total length (mm) 110
Brand Wilke
Weight per piece (g) 120
Commodity code

Article numbers

Article number 3F683370
EAN 4030456152189
UBB 500581740908
UNSPSC 27112809
Manufacturer article nr  124981L1610P253
Do not close this page. This message will disappear, when the page is fully loaded.