text.skipToContent text.skipToNavigation

Wilke External thread lathe tool 16 x 16 mm right 60 deg


Article number 5V371459
Width 16
Design Outside
Height 16
Total length (mm) 125
Brand Wilke
Weight per piece (g) 230
Commodity code
Packed per 5
Full Box only

Specifications

Width 16
Design Outside
Height 16
Total length (mm) 125
Brand Wilke
Weight per piece (g) 230
Commodity code

Article numbers

Article number 5V371459
EAN 4030456132624
UBB 500582590815
UNSPSC 31161708
Manufacturer article nr  12282R1616P2530
Do not close this page. This message will disappear, when the page is fully loaded.