text.skipToContent text.skipToNavigation
Please note that there may be delays in processing requests on 2 May and 9 May 2025. Thank you for your understanding.

Wera 8740 B HF Zyklop Bit Socket 7mm Hex 3/8" Square Drive CrV Steel Matt-Chrome Plated 38.5mm


8740 B HF Zyklop bit socket with holding function, 3/8", drive, 7 x 38.5 mmBit socket with 3/8", drive and holding function for particularly comfortable screwdriving with reduced risk of losing the screw when feeding it into the workpiece. With ",Take it easy", tool finder with colour coding by size - for quick and easy identification of the required tool .

Article number 1C814834
Diameter 17.5
Length (mm) 38.5
Isolation protection 1000 V No
Blade length (mm) 12.5
Connection size 3/8 inch
Packed per 1

Specifications

Diameter 17.5
Length (mm) 38.5
Isolation protection 1000 V No
Blade length (mm) 12.5
Connection size 3/8 inch
Dimension (mm) 7
Connection size (mm) 9.53
VDE tested No
Brand Wera
Commodity code 82079030
Model 8740 B HF
Type Zyklop Bit Socket

Description

8740 B HF Zyklop bit socket with holding function, 3/8", drive, 7 x 38.5 mmBit socket with 3/8", drive and holding function for particularly comfortable screwdriving with reduced risk of losing the screw when feeding it into the workpiece. With ",Take it easy", tool finder with colour coding by size - for quick and easy identification of the required tool .

Article numbers

Article number 1C814834
EAN 4013288188748
UBB 500686642215
UNSPSC 27110000
Manufacturer article nr  05003037001
Do not close this page. This message will disappear, when the page is fully loaded.