text.skipToContent text.skipToNavigation

Wera 899/14/1 SB Universal Bit Holder, 1/4" x 79 mm


Universal holder for the take-up of bits with ¼" hexagon head drive as per DIN ISO 1173-C 6.3. Stainless steel sleeve for very special corrosion protection. The retaining ring ensures an optimum fit of the tool in the holder. The strong permanent magnet holds the bits absolutely securely. Drive: SDS plus.

Article number 6C143869
Length (mm) 79
Magnetic Yes
Fast exchange head No
Size bit insertion 1/4 inch
Size bit insertion (mm) 6.3
Packed per 3
Full Box only

Specifications

Length (mm) 79
Magnetic Yes
Fast exchange head No
Size bit insertion 1/4 inch
Size bit insertion (mm) 6.3
Size machine insertion Other
Socket holder No
Brand Wera

Description

Universal holder for the take-up of bits with ¼" hexagon head drive as per DIN ISO 1173-C 6.3. Stainless steel sleeve for very special corrosion protection. The retaining ring ensures an optimum fit of the tool in the holder. The strong permanent magnet holds the bits absolutely securely. Drive: SDS plus.

Article numbers

Article number 6C143869
EAN 4013288099891
UBB 500643513442
UNSPSC 27112809
Manufacturer article nr  05134397001
Do not close this page. This message will disappear, when the page is fully loaded.