text.skipToContent text.skipToNavigation

Wera 8740 B HF Zyklop Bit Socket 5/16" Hex 3/8" Square Drive Matt-Chrome Plated 38.5mm


8740 B HF Zyklop bit socket with holding function, 3/8", drive, 5/16", x 38.5 mmBit socket with 3/8", drive and holding function for particularly comfortable screwdriving with reduced risk of losing the screw when feeding it into the workpiece. With ",Take it easy", tool finder with colour coding by size - for quick and easy identification of the required tool .

Numero articolo 2C146420
Diameter 17.5
Length (mm) 38.5
Isolation protection 1000 V No
Blade length (mm) 12.5
Connection size 3/8 inch
Confezionato per 1

Specifiche

Diameter 17.5
Length (mm) 38.5
Isolation protection 1000 V No
Blade length (mm) 12.5
Connection size 3/8 inch
Dimension (mm) 7.94
Connection size (mm) 9.53
VDE tested No
Brand Wera
Commodity code 82079030
Model 8740 B HF
Type Zyklop Bit Socket

Descrizione

8740 B HF Zyklop bit socket with holding function, 3/8", drive, 5/16", x 38.5 mmBit socket with 3/8", drive and holding function for particularly comfortable screwdriving with reduced risk of losing the screw when feeding it into the workpiece. With ",Take it easy", tool finder with colour coding by size - for quick and easy identification of the required tool .

Numeri di articolo

Numero articolo 2C146420
EAN 4013288193636
UBB 500686646018
UNSPSC 27110000
Nr articolo produttore  05003091001
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.