text.skipToContent text.skipToNavigation
Due to Ascension Day, our central warehouse will be closed on Thursday, May 14 and Friday, May 15. We recommend placing orders in advance to ensure on-time delivery.

Wera 868/1 Z Square-Plus bits, # 3 x 25 mm


Premium bits for square head socket screws. Tough, for universal use. 1/4" hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Article number 7N105798
Size bit (mm)
Total length (mm) 25
Brand Wera
Weight per piece (g) 5.3
Commodity code
Packed per 10
Full Box only

Specifications

Size bit (mm) 3
Total length (mm) 25
Brand Wera
Weight per piece (g) 5.3
Commodity code
Model 868/1 Z

Description

Premium bits for square head socket screws. Tough, for universal use. 1/4" hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Article numbers

Article number 7N105798
EAN 4013288030245
UBB 500643485484
UNSPSC 31161507
Manufacturer article nr  05066415001
Do not close this page. This message will disappear, when the page is fully loaded.