text.skipToContent text.skipToNavigation

Wera 867/4 Z Torx Screwdriver Bit T8 1/4" Hex 50mm Length


867/4 Z TORX® bits, TX 8 x 50 mmPremium bits for TORX® socket screws. Tough, for universal use. 1/4", hexagonal, suitable for holders as per DIN ISO 1173-F 6.3.

Numer artykułu 2I056665
Size bit (mm)
Screwing system Other
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Pakowane po 10
Tylko pełne opakowanie

Specyfikacje

Size bit (mm) 8
Screwing system Other
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Brand Wera
Commodity code 82079030
Model 867/4 Z
Type Torx Screwdriver Bit

Opis

867/4 Z TORX® bits, TX 8 x 50 mmPremium bits for TORX® socket screws. Tough, for universal use. 1/4", hexagonal, suitable for holders as per DIN ISO 1173-F 6.3.

Numery artykułów

Numer artykułu 2I056665
EAN 4013288030498
UBB 500643457426
UNSPSC 27112814
Artykuł producenta nr 05060131001
Nie zamykaj tej strony. Ten komunikat zniknie, gdy strona zostanie w pełni załadowana.