text.skipToContent text.skipToNavigation

Wera 840/4 Z bits, 5 x 50 mm


Tough Wera bits for hexagonal socket screws, for universal use. Hex-Plus offers larger contact surfaces in the screw head. The notch effect is reduced to a minimum and the destruction of the screw is nearly eliminated. 1/4 hexagonal, suitable for holders as per DIN ISO 1173-F 6.3.

Article number 2N956001
Size bit (mm)
Screwing system Internal hexagon
Total length (mm) 50
Isolation protection 1000 V No
Blade thickness (mm) 6
Packed per 1

Specifications

Size bit (mm) 5
Screwing system Internal hexagon
Total length (mm) 50
Isolation protection 1000 V No
Blade thickness (mm) 6
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Brand Wera
Weight per piece (g) 10.77
Commodity code
Model 840/4 Z HEX-PLUS

Description

Tough Wera bits for hexagonal socket screws, for universal use. Hex-Plus offers larger contact surfaces in the screw head. The notch effect is reduced to a minimum and the destruction of the screw is nearly eliminated. 1/4 hexagonal, suitable for holders as per DIN ISO 1173-F 6.3.

Article numbers

Article number 2N956001
EAN 4013288012920
UBB 500643357840
UNSPSC 31161507
Manufacturer article nr  05059615001
Do not close this page. This message will disappear, when the page is fully loaded.