text.skipToContent text.skipToNavigation
Please note that there may be delays in processing requests on 2 May and 9 May 2025. Thank you for your understanding.

Wera 300 TX Torx Torque Indicator Screwdriver T8 1.2Nm 170mm


300 TX TORX® Torque-indicator, TX 8 x 1.2 NmWera torque screwdriver with fixed torque for recessed TORX® screws. Tamperproof and with a slim hex blade. Unlimited torque for loosening seized screws. Multi-component Kraftform handle for pleasant, ergonomic working that prevents blisters and calluses. Hard gripping zones for high working speeds whereas soft zones ensure high torque transfer.

Article number 0X119368
Insulated No
Electronic No
Total length (mm) 170
Isolation protection 1000 V No
Connection size Other
Packed per 1

Specifications

Insulated No
Electronic No
Total length (mm) 170
Isolation protection 1000 V No
Connection size Other
With signal tone Yes
Tightening moment (Nm) 1.2 - 1.2
Correcting variable consistent No
Connection size (mm) 6.3
Suitable for extension No
With extension No
Screwdriver model Yes
With scale No
VDE tested No
Brand Wera
Commodity code 82054000
Type Torx Torque Indicator Screwdriver T8

Description

300 TX TORX® Torque-indicator, TX 8 x 1.2 NmWera torque screwdriver with fixed torque for recessed TORX® screws. Tamperproof and with a slim hex blade. Unlimited torque for loosening seized screws. Multi-component Kraftform handle for pleasant, ergonomic working that prevents blisters and calluses. Hard gripping zones for high working speeds whereas soft zones ensure high torque transfer.

Article numbers

Article number 0X119368
EAN 4013288093349
UBB 500643621849
UNSPSC 27111701
Manufacturer article nr  05027932001
Do not close this page. This message will disappear, when the page is fully loaded.