text.skipToContent text.skipToNavigation

Wera 300 TX TORX® Torque-indicator, TX 7 x 0.9 Nm


Wera torque screwdriver with fixed torque for recessed TORX® screws. Tamperproof and with a slim hex blade. Unlimited torque for loosening seized screws. Multi-component Kraftform handle for pleasant, ergonomic working that prevents blisters and calluses. Hard gripping zones for high working speeds whereas soft zones ensure high torque transfer.

Article number 1U922603
Insulated Yes
Electronic No
Total length (mm) 170
Isolation protection 1000 V No
Connection size Other
Packed per 1

Specifications

Insulated Yes
Electronic No
Total length (mm) 170
Isolation protection 1000 V No
Connection size Other
With signal tone Yes
Tightening moment (Nm) 0.9 - 0.9
Correcting variable consistent No
Connection size (mm) 6.3
Suitable for extension No
With extension No
Screwdriver model Yes
With scale No
VDE tested No
Brand Wera
Weight per piece (g) 115.7
Commodity code
Type Torx Torque Indicator Screwdriver T7

Description

Wera torque screwdriver with fixed torque for recessed TORX® screws. Tamperproof and with a slim hex blade. Unlimited torque for loosening seized screws. Multi-component Kraftform handle for pleasant, ergonomic working that prevents blisters and calluses. Hard gripping zones for high working speeds whereas soft zones ensure high torque transfer.

Article numbers

Article number 1U922603
EAN 4013288093332
UBB 500643621682
UNSPSC 27111701
Manufacturer article nr  05027931001
Do not close this page. This message will disappear, when the page is fully loaded.