text.skipToContent text.skipToNavigation

Wemas TL Warning light TL FUTURE LED yellow


Article number 8P367150
With socket outlet No
Material housing Plastic
Lamp type LED exchangeable
Nominal voltage (V) 6 - 6
With protective cover No
With light source Yes
With tripod holder No
Packed per 12
Full Box only

Specifications

With socket outlet No
Material housing Plastic
Lamp type LED exchangeable
Nominal voltage (V) 6 - 6
With protective cover No
With light source Yes
With tripod holder No
Colour of light Yellow
With wheels No
Brand Wemas
Weight per piece (g) 1260
Commodity code

Article numbers

Article number 8P367150
EAN 4017605009976
UBB 500583579015
UNSPSC 31162504
Manufacturer article nr  303.019020.18.10
Do not close this page. This message will disappear, when the page is fully loaded.