text.skipToContent text.skipToNavigation

Wemas TL Warning light TL FUTURE LED red


Article number 5P244031
With socket outlet No
Material housing Plastic
Lamp type LED exchangeable
Nominal voltage (V) 6 - 6
With protective cover No
With light source Yes
With tripod holder No
Packed per 12
Full Box only

Specifications

With socket outlet No
Material housing Plastic
Lamp type LED exchangeable
Nominal voltage (V) 6 - 6
With protective cover No
With light source Yes
With tripod holder No
Colour of light Red
With wheels No
Brand Wemas
Weight per piece (g) 1240
Commodity code

Article numbers

Article number 5P244031
EAN 4017605010026
UBB 500582519632
UNSPSC 31162504
Manufacturer article nr  303.019020.18.20
Do not close this page. This message will disappear, when the page is fully loaded.