text.skipToContent text.skipToNavigation

Wedo Kickstool plastic, blue height with/without load 425/430 mm


Article number 3E469808
Colour Other
With storage No
On wheels Yes
Cushioned No
Seat height (mm) 425 - 430
Seat height adjustable Yes
Brand Wedo
Packed per 1

Specifications

Colour Other
With storage No
On wheels Yes
Cushioned No
Seat height (mm) 425 - 430
Seat height adjustable Yes
Brand Wedo
Weight per piece (g) 3290
Commodity code

Article numbers

Article number 3E469808
EAN 4003801780016
UBB 500581684643
UNSPSC 56112106
Manufacturer article nr  212/203
Do not close this page. This message will disappear, when the page is fully loaded.