text.skipToContent text.skipToNavigation

Wüsthof Household scissors 200 mm


Article number 1Y364851
Design Other
With wire cutter No
Length (mm) 200
Direction Ambidextrous
Material handle Other
Brand Wüsthof
Commodity code
Packed per 1

Specifications

Design Other
With wire cutter No
Length (mm) 200
Direction Ambidextrous
Material handle Other
Brand Wüsthof
Commodity code

Article numbers

Article number 1Y364851
EAN 4260453542021
UBB 500581273538
UNSPSC 44121618
Manufacturer article nr  27058
Do not close this page. This message will disappear, when the page is fully loaded.