text.skipToContent text.skipToNavigation

Tungsten electrode WP diameter 3.2 mm length 175 mm green LITTY


Article number 7I254044
Type of current AC
Diameter 3.2
Length (m) 175
Brand Litty
Weight per piece (g) 25
Commodity code
Packed per 10
Full Box only

Specifications

Type of current AC
Diameter 3.2
Length (m) 175
Brand Litty
Weight per piece (g) 25
Commodity code

Article numbers

Article number 7I254044
EAN 4033164003217
UBB 500583115448
UNSPSC 27110000
Manufacturer article nr  010032175
Do not close this page. This message will disappear, when the page is fully loaded.