text.skipToContent text.skipToNavigation

Topstar Castor for hard floors, castor diameter 65 mm


Article number 9L332350
Colour Black
Material Other
Type of fastening Stud bolt
Diameter mounting hole (mm) 11
Type of hold open position Other
Number of wheels 5
Steerable Yes
Packed per 1

Specifications

Colour Black
Material Other
Type of fastening Stud bolt
Diameter mounting hole (mm) 11
Type of hold open position Other
Number of wheels 5
Steerable Yes
Type of tread Hard
Roll diameter (mm) 65
Application Suitable for Office swivel chair
Brand Topstar
Weight per piece (g) 640
Commodity code
Type For hard floors

Article numbers

Article number 9L332350
EAN 4014296224886
UBB 500583934509
UNSPSC 31162701
Manufacturer article nr  6990
Do not close this page. This message will disappear, when the page is fully loaded.