text.skipToContent text.skipToNavigation

Toku Sander 125mmx22mm


This rotating sander by Toku has a very simple and robust design, very durable. Characteristics: * Ergonomic design, well balanced * Lightweight

Article number E2062.000.100
Diameter
Height 110
Length (m) 150
Rotational speed (1/min) 20000
Machine weight (kg) 1
Packed per 1

Specifications

Diameter 10 mm
Height 110
Length (m) 150
Rotational speed (1/min) 20000
Machine weight (kg) 1
Max. operation pressure (bar) 6.3
Sound power level 106
Tool insertion Other
Grinding disc diameter (mm) 125
Max. disc diameter (mm) 125
Vibrations (m/s²) 2.2
Max. operating pressure (psi) 91.37
Device side air inlet R 1/4 inch
Max. sound pressure level 95
Required air volume 8.3
Thread size 7/16 UNF
Sound uncertainty (dB(A)) 3
Sound standard ISO 15744
Brand Toku
Wattage 0.5
Weight per piece (g) 1000
Commodity code
Type Sander

Description

This rotating sander by Toku has a very simple and robust design, very durable. Characteristics: * Ergonomic design, well balanced * Lightweight

Article numbers

Article number E2062.000.100
EAN 8717981000258
UBB 240235440759
UNSPSC 27112708
Manufacturer article nr  MS-4125B
Do not close this page. This message will disappear, when the page is fully loaded.