text.skipToContent text.skipToNavigation
Due to a worldwide Microsoft outage, we are currently unable to send or receive emails. We recommend contacting us by phone or placing your order through our webshop.

Tecwerk Work board BK 650 W1500xD700xH40mm solid beech


Article number 8X749353
Brand Tecwerk
Depth (mm) 700
Height (mm) 2
Weight per piece (g) 30150
Width (mm) 4
Commodity code
Packed per 1

Specifications

Brand Tecwerk
Depth (mm) 700
Height (mm) 2
Weight per piece (g) 30150
Width (mm) 4
Commodity code

Article numbers

Article number 8X749353
EAN 4015448950592
UBB 500751214478
UNSPSC 56111902
Manufacturer article nr  2000425542
Do not close this page. This message will disappear, when the page is fully loaded.