text.skipToContent text.skipToNavigation

Tecwerk Welder's glove Mühlheim II Super size 10 yellow full-grain/split cowhide EN 388,


Complies with EN 388. EN 420. EN 12477 type A. Cat. II. Material: High-quality full-grain/split cowhide. Fully lined. High abrasion resistance. Strong leather with high tear propagation resistance and piercing resistance. Breathable. Certified safety (GS, geprüfte Sicherheit) tested by TÜV Rheinland

Article number 4E979789
Brand Tecwerk
Packed per 6
Full Box only

Specifications

Brand Tecwerk

Description

Complies with EN 388. EN 420. EN 12477 type A. Cat. II. Material: High-quality full-grain/split cowhide. Fully lined. High abrasion resistance. Strong leather with high tear propagation resistance and piercing resistance. Breathable. Certified safety (GS, geprüfte Sicherheit) tested by TÜV Rheinland

Article numbers

Article number 4E979789
EAN 4015448949671
UBB 500751207126
UNSPSC 46181504
Manufacturer article nr  2000371215
Do not close this page. This message will disappear, when the page is fully loaded.