text.skipToContent text.skipToNavigation

Tecwerk Welder's glove Granada size 10 grey full-grain/split cowhide EN 388, EN 12477 PP


Complies with EN 420. EN 388. EN 12477 type A. Cat. II. Material: Full-grain/split cowhide. Strong split leather cuff. Only the palm and index finger made of cowhide grain leather. Tested for harmful substances. High abrasion resistance. Strong leather. Very high tear propagation resistance and puncture resistance. Certified safety (GS, geprüfte Sicherheit) tested by TÜV Rheinland

Article number 2N888604
Brand Tecwerk
Packed per 6
Full Box only

Specifications

Brand Tecwerk

Description

Complies with EN 420. EN 388. EN 12477 type A. Cat. II. Material: Full-grain/split cowhide. Strong split leather cuff. Only the palm and index finger made of cowhide grain leather. Tested for harmful substances. High abrasion resistance. Strong leather. Very high tear propagation resistance and puncture resistance. Certified safety (GS, geprüfte Sicherheit) tested by TÜV Rheinland

Article numbers

Article number 2N888604
EAN 4015448949633
UBB 500751206623
UNSPSC 46181504
Manufacturer article nr  2000371210
Do not close this page. This message will disappear, when the page is fully loaded.