text.skipToContent text.skipToNavigation

Tecwerk Twist drill DIN 338 type N nominal diameter 0.7 mm HSS profile ground cylinder s


HSS. DIN 338. Type N. Point angle 118°. Profile-ground. Relieved cone. With straight shank. Right-hand cutting · For all standard drilling operations in steel and cast iron

Article number 8X704530
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 9
Suitable for steel Yes
Packed per 10
Full Box only

Specifications

Total length (mm) 28
Diameter drill (mm) 0.7
Holding system Cylindrical plug-in axle
Cutting length (mm) 9
Suitable for steel Yes
Suitable for cast iron Yes
Cutting material HSS
Tip angle (°) 118
Shank shape Cylindrical
Cutting direction Right
Spiral drill Yes
Brand Tecwerk

Description

HSS. DIN 338. Type N. Point angle 118°. Profile-ground. Relieved cone. With straight shank. Right-hand cutting · For all standard drilling operations in steel and cast iron

Article numbers

Article number 8X704530
EAN 4015448996125
UBB 500751604868
UNSPSC 20111611
Manufacturer article nr  2000860407
Do not close this page. This message will disappear, when the page is fully loaded.