text.skipToContent text.skipToNavigation

Tecwerk Twist drill DIN 338 type INOX stainless steel nominal diameter 7.1 mm HSS-Co5 cy


HSS-Co5. DIN 338. Type VA. Point angle 130°. Profile-ground with split point from Ø 2.0 mm. With straight shank. Right-hand cutting. For drilling rust-free steels, alloyed and unalloyed steels and cast steels with strengths above 800 N/mm², as well as tempered and case-hardened steels

Article number 6T317301
Brand Tecwerk
Packed per 10
Full Box only

Specifications

Brand Tecwerk

Description

HSS-Co5. DIN 338. Type VA. Point angle 130°. Profile-ground with split point from Ø 2.0 mm. With straight shank. Right-hand cutting. For drilling rust-free steels, alloyed and unalloyed steels and cast steels with strengths above 800 N/mm², as well as tempered and case-hardened steels

Article numbers

Article number 6T317301
EAN 4015448998440
UBB 500751625657
UNSPSC 20111611
Manufacturer article nr  2000860671
Do not close this page. This message will disappear, when the page is fully loaded.