text.skipToContent text.skipToNavigation

TECWERK Thread former DIN 2174 (DIN 371) M3 shape C HSS-Co TiN 6HX w/o lubrication groov


HSS-Co. Shape C. TiN-coated. Straight-fluted. Flanks relief-ground. Metric ISO medium thread. Tolerance range 6HX. For through-hole and blind-hole threads. In materials such as non-ferrous metals and steels with at least 10 % breaking strain

Article number 7Q422993
Thread length (mm) 11
Total length (mm) 56
Shaft diameter (mm) 45780
Thread type Metric
Pitch thread (mm) 0.5
Packed per 1

Specifications

Thread length (mm) 11
Total length (mm) 56
Shaft diameter (mm) 45780
Thread type Metric
Pitch thread (mm) 0.5
Thread size 3
Suitable for blind holes Yes
Cutting material Other
Key square (mm) 45840

Description

HSS-Co. Shape C. TiN-coated. Straight-fluted. Flanks relief-ground. Metric ISO medium thread. Tolerance range 6HX. For through-hole and blind-hole threads. In materials such as non-ferrous metals and steels with at least 10 % breaking strain

Article numbers

Article number 7Q422993
EAN 4015448596929
UBB 500751868539
UNSPSC 31161708
Manufacturer article nr  2000867610
Do not close this page. This message will disappear, when the page is fully loaded.