text.skipToContent text.skipToNavigation

Tecwerk Table trolley 2 platforms L 1000 x W 600mm pigeon blue, RAL 5014 load cap.300 kg


Welded tubular steel and steel profile. Powder-coated Sapphire blue, RAL 5003. Impact- and scratch-proof. Plywood board platforms with beech finish, supported by angle steel frame, rim 12 mm high. 2 swivel castors with brakes and 2 fixed castors. TPE tyres, deep groove ball bearing hubs. Load-bearing capacity of upper loading area 80 kg

Packed per 1

Description

Welded tubular steel and steel profile. Powder-coated Sapphire blue, RAL 5003. Impact- and scratch-proof. Plywood board platforms with beech finish, supported by angle steel frame, rim 12 mm high. 2 swivel castors with brakes and 2 fixed castors. TPE tyres, deep groove ball bearing hubs. Load-bearing capacity of upper loading area 80 kg

Article numbers

Article number 8F686137
EAN 4015448951100
UBB 500751218198
UNSPSC 24101509
Manufacturer article nr  2000444129
Do not close this page. This message will disappear, when the page is fully loaded.