text.skipToContent text.skipToNavigation

Tecwerk Pilot bit diameter 6.35 length 110 mm long HSS-Co8


It is fastened and held in the mount by a locking screw. The flat spot on the drill bit shank enables a precise adjustment of the drill bit beyond the cutting teeth of the keyhole saw

Article number 3W670363
Brand Tecwerk
Weight per piece (g) 25
Commodity code
Packed per 1

Specifications

Brand Tecwerk
Weight per piece (g) 25
Commodity code

Description

It is fastened and held in the mount by a locking screw. The flat spot on the drill bit shank enables a precise adjustment of the drill bit beyond the cutting teeth of the keyhole saw

Article numbers

Article number 3W670363
EAN 4015448954439
UBB 500751249045
UNSPSC 20111603
Manufacturer article nr  2000800239
Do not close this page. This message will disappear, when the page is fully loaded.