text.skipToContent text.skipToNavigation

TECWERK Jigsaw blade overall length 100 mm serration 2.5 mm thickness 1.27 mm HCS 5 pc./


Made of alloyed tool steel. Suitable for jigsaws of the manufacturing makes of AEG, Bosch, DeWalt, Festool, Mafell, Makita, Metabo, Milwaukee and many more

Article number 9N555948
Total length (mm) 100
Suitable for plastic Yes
Suitable for steel Yes
Suitable for wood Yes
Tooth distance (mm) 2.5-2.5
Packed per 1

Specifications

Total length (mm) 100
Suitable for plastic Yes
Suitable for steel Yes
Suitable for wood Yes
Tooth distance (mm) 2.5-2.5

Description

Made of alloyed tool steel. Suitable for jigsaws of the manufacturing makes of AEG, Bosch, DeWalt, Festool, Mafell, Makita, Metabo, Milwaukee and many more

Article numbers

Article number 9N555948
EAN 4015448962045
UBB 500751315291
UNSPSC 27112802
Manufacturer article nr  2000814657
Do not close this page. This message will disappear, when the page is fully loaded.