text.skipToContent text.skipToNavigation

Tecwerk Grinding sleeve dm22xW20mm granulation 60 corundum max. rev. 17000 min-¹


Corundum. With inner reinforced cotton fabric. Suitable for work on extremely small areas. The high quality of the grinding abrasive guarantees a long service life. Suitable for processing normal steel, non-ferrous metals and their alloys, plastics

Article number 6K035299
Max. number of revolutions (1/min) 17000
Diameter 22
Type Other
Material of carrier Cotton
Suitable for plastic Yes
Packed per 100
Full Box only

Specifications

Max. number of revolutions (1/min) 17000
Diameter 22
Type Other
Material of carrier Cotton
Suitable for plastic Yes
Suitable for steel Yes
Suitable for metal Yes
Suitable for nonferrous metals Yes
Particle type Corundum
Granulation according to CAMI 60
Brand Tecwerk

Description

Corundum. With inner reinforced cotton fabric. Suitable for work on extremely small areas. The high quality of the grinding abrasive guarantees a long service life. Suitable for processing normal steel, non-ferrous metals and their alloys, plastics

Article numbers

Article number 6K035299
EAN 4015448985044
UBB 500751509414
UNSPSC 31191506
Manufacturer article nr  2000842473
Do not close this page. This message will disappear, when the page is fully loaded.