text.skipToContent text.skipToNavigation

Tecwerk Die shape B M6 x 1 mm HSS 6g


HSS. DIN EN 22568. Shape B. With spiral point. Metric ISO thread DIN 13. Tolerance range 6 g. For steels up to approx. 800 N/mm² in strength. Closed, pre-slit shape

Article number 6O430345
Outer diameter (mm) 20
Height 7
Thread type Metric
Thread size (metric) 6
Pitch thread (mm) 1
Packed per 1

Specifications

Outer diameter (mm) 20
Height 7
Thread type Metric
Thread size (metric) 6
Pitch thread (mm) 1
Cutting material HSS
Brand Tecwerk
Weight per piece (g) 12
Commodity code

Description

HSS. DIN EN 22568. Shape B. With spiral point. Metric ISO thread DIN 13. Tolerance range 6 g. For steels up to approx. 800 N/mm² in strength. Closed, pre-slit shape

Article numbers

Article number 6O430345
EAN 4015448597339
UBB 500751875476
UNSPSC 27112805
Manufacturer article nr  2000867736
Do not close this page. This message will disappear, when the page is fully loaded.