text.skipToContent text.skipToNavigation
Due to Ascension Day, our central warehouse will be closed on Thursday, May 14 and Friday, May 15. We recommend placing orders in advance to ensure on-time delivery.

Tecwerk Die shape B M30 x 3.5 mm HSS 6g


Article number 6Q462408
Outer diameter (mm) 65
Height 25
Thread size (metric) 30
Pitch thread (mm) 45780
Brand Tecwerk
Packed per 1

Specifications

Outer diameter (mm) 65
Height 25
Thread size (metric) 30
Pitch thread (mm) 45780
Brand Tecwerk

Article numbers

Article number 6Q462408
EAN 4015448597377
UBB 500751875708
UNSPSC 27112805
Manufacturer article nr  2000867739
Do not close this page. This message will disappear, when the page is fully loaded.