text.skipToContent text.skipToNavigation
Due to Ascension Day, our central warehouse will be closed on Thursday, May 14 and Friday, May 15. We recommend placing orders in advance to ensure on-time delivery.

Tecwerk Die shape B M20 x 1.5 mm HSS 6g


HSS. DIN EN 22568. Shape B. With spiral point. Metric ISO fine thread DIN 13 MF. Tolerance range 6 g. For steels up to approx. 800 N/mm² in strength. Closed, pre-slit shape

Article number 7Y747072
Brand Tecwerk
Weight per piece (g) 112
Commodity code
Packed per 1

Specifications

Brand Tecwerk
Weight per piece (g) 112
Commodity code

Description

HSS. DIN EN 22568. Shape B. With spiral point. Metric ISO fine thread DIN 13 MF. Tolerance range 6 g. For steels up to approx. 800 N/mm² in strength. Closed, pre-slit shape

Article numbers

Article number 7Y747072
EAN 4015448597629
UBB 500751878025
UNSPSC 27112805
Manufacturer article nr  2000867771
Do not close this page. This message will disappear, when the page is fully loaded.