text.skipToContent text.skipToNavigation
Due to Ascension Day, our central warehouse will be closed on Thursday, May 14 and Friday, May 15. We recommend placing orders in advance to ensure on-time delivery.

Tecwerk Die shape B G 1/4 inch x 19 HSS A


HSS. DIN EN 24231. Shape B. With spiral point. Whitworth pipe thread G according to DIN ISO 228. Tolerance range A. For steels up to approx. 800 N/mm² in strength. Closed, pre-slit shape

Article number 8S794176
Outer diameter (mm) 38
Height 10
Number of teeth per inch 19
Brand Tecwerk
Weight per piece (g) 63
Packed per 1

Specifications

Outer diameter (mm) 38
Height 10
Number of teeth per inch 19
Brand Tecwerk
Weight per piece (g) 63
Commodity code

Description

HSS. DIN EN 24231. Shape B. With spiral point. Whitworth pipe thread G according to DIN ISO 228. Tolerance range A. For steels up to approx. 800 N/mm² in strength. Closed, pre-slit shape

Article numbers

Article number 8S794176
EAN 4015448597735
UBB 500751879015
UNSPSC 27112805
Manufacturer article nr  2000867781
Do not close this page. This message will disappear, when the page is fully loaded.