text.skipToContent text.skipToNavigation

TECWERK Deburring cutter nominal dm 12 mm 90 deg VHM TiAlN DIN 6535 HB no. of cutters 4


Solid carbide. Finest grain. TiAIN-coated. Four-tipped core drill. With straight shank in accordance with DIN 6535 HB. For chamfering and deburring

Article number 7F005737
Design Chamfering cutter
Total length (mm) 83
Shaft diameter (mm) 12
Suitable for stainless steel Yes
Number of teeth 4
Packed per 1

Specifications

Design Chamfering cutter
Total length (mm) 83
Shaft diameter (mm) 12
Suitable for stainless steel Yes
Number of teeth 4
Cutting material Other
With shaft Yes
Diameter cutter (mm) 12

Description

Solid carbide. Finest grain. TiAIN-coated. Four-tipped core drill. With straight shank in accordance with DIN 6535 HB. For chamfering and deburring

Article numbers

Article number 7F005737
EAN 4015448593294
UBB 500751828608
UNSPSC 27112803
Manufacturer article nr  2000866639
Do not close this page. This message will disappear, when the page is fully loaded.