text.skipToContent text.skipToNavigation
Due to Ascension Day, our central warehouse will be closed on Thursday, May 14 and Friday, May 15. We recommend placing orders in advance to ensure on-time delivery.

Tecwerk Concrete drill diameter 6 mm overall length 150 mm


With carbide cutting edge. Made of tempered special steel. Higher breaking strength during impact drilling. Special spiral profile for rapid drill bit progress. With carbide cutting edge

Article number 1C507654
Brand Tecwerk
Weight per piece (g) 28
Commodity code
Packed per 1

Specifications

Brand Tecwerk
Weight per piece (g) 28
Commodity code

Description

With carbide cutting edge. Made of tempered special steel. Higher breaking strength during impact drilling. Special spiral profile for rapid drill bit progress. With carbide cutting edge

Article numbers

Article number 1C507654
EAN 4015448584889
UBB 500751756585
UNSPSC 27112801
Manufacturer article nr  2000864130
Do not close this page. This message will disappear, when the page is fully loaded.