text.skipToContent text.skipToNavigation

Tecwerk Coarse cleaning disc HEAVY DUTY dm150x13mm coarse bore 13 mm


Extremely aggressive non-woven cleaning cloth, particularly for irregular surfaces. High edge stability thanks to a harder and tighter particle binding structure. Very long service life and cleaning performance. Particularly suitable for cleaning welds, removing rust, dirt and paint coats, removal of thermally induced blue stains. Cleans wood and plastic. Bore 13 mm Ø

Article number 7Q662846
Max. number of revolutions (1/min) 5350
Diameter 150
Type Disc
Material of carrier Nonwoven fabric
Suitable for stainless steel Yes
Packed per 1

Specifications

Max. number of revolutions (1/min) 5350
Diameter 150
Type Disc
Material of carrier Nonwoven fabric
Suitable for stainless steel Yes
Suitable for plastic Yes
Suitable for steel Yes
Suitable for wood Yes
Suitable for paint Yes

Description

Extremely aggressive non-woven cleaning cloth, particularly for irregular surfaces. High edge stability thanks to a harder and tighter particle binding structure. Very long service life and cleaning performance. Particularly suitable for cleaning welds, removing rust, dirt and paint coats, removal of thermally induced blue stains. Cleans wood and plastic. Bore 13 mm Ø

Article numbers

Article number 7Q662846
EAN 4015448982821
UBB 500751494559
UNSPSC 31191506
Manufacturer article nr  2000841859
Do not close this page. This message will disappear, when the page is fully loaded.