text.skipToContent text.skipToNavigation

Tecwerk Bit holder 1/4 inch F 6.3 1/4 inch C 6.3 magnet, snap ring length 75 mm


With stainless steel sleeve, strong permanent magnet and snap ring Drive: 6.3 mm (1/4″) hexagonal DIN 3126: ISO 1173, E 6.3 Drive: 6.3 mm (1/4″) hexagon head DIN 3126: ISO 1173, C 6.3

Article number 9D548423
Brand Tecwerk
Packed per 1

Specifications

Brand Tecwerk

Description

With stainless steel sleeve, strong permanent magnet and snap ring Drive: 6.3 mm (1/4″) hexagonal DIN 3126: ISO 1173, E 6.3 Drive: 6.3 mm (1/4″) hexagon head DIN 3126: ISO 1173, C 6.3

Article numbers

Article number 9D548423
EAN 4015448973133
UBB 500751411306
UNSPSC 27112814
Manufacturer article nr  2000829593
Do not close this page. This message will disappear, when the page is fully loaded.