text.skipToContent text.skipToNavigation

Tecwerk Bit 1/4 inch 6 mm length 89 mm


Tough/hard. For universal use. S2 steel. For use with hand and power tools. (Conventional cordless screwdriver) Drive for 89 mm length: 6.3 mm (1/4″) hexagonal DIN 3126 - E 6.3

Article number 6C547310
Brand Tecwerk
Weight per piece (g) 20
Commodity code
Packed per 10
Full Box only

Specifications

Brand Tecwerk
Weight per piece (g) 20
Commodity code

Description

Tough/hard. For universal use. S2 steel. For use with hand and power tools. (Conventional cordless screwdriver) Drive for 89 mm length: 6.3 mm (1/4″) hexagonal DIN 3126 - E 6.3

Article numbers

Article number 6C547310
EAN 4015448973058
UBB 500751410720
UNSPSC 27112814
Manufacturer article nr  2000829266
Do not close this page. This message will disappear, when the page is fully loaded.