text.skipToContent text.skipToNavigation

Structural protection mat width 1.25 m length 10 m 6 mm thick black granulate ru


Article number 0K826318
Width 1250
Thickness (mm) 6
Length (m) 10000
Operating temperature (°C) -30 - 80
Material Rubber
Suitable for exterior use Yes
Brand Fabory approved vendor
Packed per 1

Specifications

Width 1250
Thickness (mm) 6
Length (m) 10000
Operating temperature (°C) -30 - 80
Material Rubber
Suitable for exterior use Yes
Brand Fabory approved vendor
Weight per piece (g) 62000
Commodity code

Article numbers

Article number 0K826318
UBB 500719237702
UNSPSC 27110000
Manufacturer article nr  0109400327
Do not close this page. This message will disappear, when the page is fully loaded.